Motion
HA2328
Adapter Sleeve - 4.9375 in Bore Dia., 131 mm Overall Length
Mi Item #03146850
MFR #HA2328
Price$1,844.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.9375 in Bore Dia., 131 mm Overall Length
Mi Item #03146850
MFR #HA2328

Mfr description
HA2328 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.28/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Overall Height
    131 mm
  • Overall Length  
    131 mm
  • Overall Width
    131 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176770579
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176770579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)