Motion
NS881-21T 1IN 1KW1SS PA

REXNORD INC
NS881-21T 1IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0880 in Pitch Dia., PA Material
MI ITEM #03146864
MFR #NS881-21T 1IN 1KW1SS PA
Price$154.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS881-21T 1IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0880 in Pitch Dia., PA Material
MI ITEM #03146864
MFR #NS881-21T 1IN 1KW1SS PA

Mfr description
614-42-1 NS881-21T 1 KWSS
  • 881 Series Molded Split Sprocket with 21Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.32/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    130 mm
  • Pitch
    5.089 in
  • Pitch Diameter  
    5.0880 in
  • Tooth Width
    31.8 mm
  • Weight
    0.90 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS881
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210864781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)