Motion
DW293

DEWALT
DW293

Corded Impact Wrench or Ratchet - 1/2 in Drive Size, Maximum Speed: 2100 rpm, 345 ft-lb Torque, Reversible, 7.5 A, Tool Weight: 7 lb
Mi Item #03148961
MFR #DW293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW293

Corded Impact Wrench or Ratchet - 1/2 in Drive Size, Maximum Speed: 2100 rpm, 345 ft-lb Torque, Reversible, 7.5 A, Tool Weight: 7 lb
Mi Item #03148961
MFR #DW293

Mfr description
DW293 1/2" IMP WRENCH W/HOG RING ANVIL
  • 345 ft-lbs of max fastening torque
  • 1/2" Hog Ring Anvil
  • Forward/reverse rocker switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    11-1/4 in
  • Tool Weight
    7 lb
  • Torque
    345 ft-lbs

Details

  • Amperage
    7.5 A
  • Handle Style
    Pistol Grip
  • Impact Rate
    2700 bpm
  • Maximum Speed
    2100 rpm
  • Product Type
    Corded Impact Wrenches & Ratchets
  • Reversible
    Reversible
  • UPC_NO
    028877465753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)