Overview
Mfr description
DCS16125 1 1/4' STRAIGHT NAILS 2500 PK
- 16 Gauge Finish in
Specifications
- Accessory TypeFinish Nail
- For Use WithD51257K 15 Gauge Finish Nailer, D51276K 15 Gauge Finish Nailer
- Size1-1/4 (Length) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data