Motion
D55140

DEWALT
D55140

Air Compressor - Stationary, Electric Motor, Oilless, 1 gal Tank Capacity, 0.3 hp, 135 psi, 120 V, 0.6 @ 100 psi ft³/min
MI ITEM #03149026
MFR #D55140
Price$336.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D55140

Air Compressor - Stationary, Electric Motor, Oilless, 1 gal Tank Capacity, 0.3 hp, 135 psi, 120 V, 0.6 @ 100 psi ft³/min
MI ITEM #03149026
MFR #D55140

Mfr description
D55140 135 PSI 1 GALLON TRIM BOSS COMP
  • .75 SCFM delivered @ 90 PSI pump, 1.0 gallon tank and 135 max PSI enables more nails to be fired and provides quicker recovery
  • Durable oil free pump provides extended maintenance-free operation
  • Low 71 dBA* allows for quieter operation (*Tested per ISO3744)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.97/each

Specifications

Dimensions

  • Length
    19 in
  • Overall Height
    9 in
  • Overall Width
    14-1/2 in
  • Tool Weight
    24 lb

Details

  • Air Pressure
    135 psi
  • Amperage
    2.6 A
  • Drive Style
    Direct Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    0.3 hp
  • Maximum Air Flow
    0.6 cfm
  • Oilless Compressor
    Oilless
  • Portable Or Stationary
    Stationary
  • Sound Level
    71 dB(a)
  • Speed
    2200 rpm
  • Tank Capacity
    1 gal (US)
  • Tank Material
    Cast Iron
  • UPC_NO
    028877553993
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)