Overview
Mfr description
DW0772 DIG LASER DETECT & DETECT CLMP
- Consistent accuracy, near and far, regardless of beam size
- Compatible with all rotary lasers (interior, exterior, visible, and invisible)
- extends the operating range of most lasers to over 1000'
- 100% waterproof design
- Can be hosed off when dropped into concrete
- Heavy-duty clamp for job-site durability
- Durable windows help prevent nail and screw puncture
- Front and rear LCD displays for easy viewing
- Adjustable volume control: high, low, and mute: 110dBA (high) can be heard on the noisiest jobsites
- Automatic shutoff turns off detector if inactive for 30 minutes to conserve battery life
Specifications
- Accessory TypeDigital Laser Detector and Clamp
- For Use WithDW082K Laser Level, DW084K Laser Level, DW086K Laser Level, DW087K Laser Level, DW099 Laser Level
- IncludesDigital Laser Detector
- UPC_NO028877376141
- Weight1.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data