Motion
DW292K

DEWALT
DW292K

Corded Impact Wrench or Ratchet - 1/2 in Drive Size, Maximum Speed: 2100 rpm, 345 ft-lb Torque, Reversible, 7.5 A, Tool Weight: 7 lb
MI ITEM #03149072
MFR #DW292K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW292K

Corded Impact Wrench or Ratchet - 1/2 in Drive Size, Maximum Speed: 2100 rpm, 345 ft-lb Torque, Reversible, 7.5 A, Tool Weight: 7 lb
MI ITEM #03149072
MFR #DW292K

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW292K 1/2 IMP WRENCH DETENT PIN ANVIL
  • 345 ft-lbs of max fastening torque
  • 1/2" detent pin anvil
  • Forward/reverse rocker switch
  • Soft grip handle for increased comfort

Specifications

  • Drive Size
    1/2 in
  • Maximum Speed
    2100 rpm
  • Torque
    345 ft-lbs
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Impact Rate
    2700 bpm
  • Amperage
    7.5 A
  • Overall Length
    11-1/4 in
  • Tool Weight
    7 lb
  • UPC_NO
    028877465234
  • Includes
    Kit Bag
  • Product Type
    Corded Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought