Motion
DW7231

DEWALT
DW7231

Workstation Tool Mounting Brackets -
Mi Item #03149083
MFR #DW7231
Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW7231

Workstation Tool Mounting Brackets -
Mi Item #03149083
MFR #DW7231

Mfr description
DW7231 MITER SAW MOUNT BRACKET SYSTEM
  • Non-marring feet on tool mount will not scratch material
  • Easy-relase attachment clamps allows fast attachment and detachment of tool
  • Tough polymer feet allows tool to be placed and used on flat surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.55/each

Specifications

Dimensions

  • Weight
    4.25 lbs

Details

  • Accessory Type
    Workstation Tool Mounting Brackets
  • For Use With
    DW723 Universal Miter Saw Workstation
  • Includes
    Mounting Hardware And Instructions
  • UPC_NO
    028877414270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)