1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW090PK
Optical Levels, Level Type: Manual, Accuracy: ±1/4" @ 100 ft, Magnification: 20x
Mi Item #
03149213
MFR #
DW090PK
Price
$462.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Optical Levels
DEWALT DW090PK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW090PK
Optical Levels, Level Type: Manual, Accuracy: ±1/4" @ 100 ft, Magnification: 20x
Mi Item #
03149213
MFR #
DW090PK
Mfr description
DW090PK 20X BUILDR LEVEL PKG/KIT
20x magnification for 200'+ range
±1/4" per 100' accuracy
360-degree horizontal circle with vernier scale for precise measuring of horizontal angles
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$462
.80
/each
Add to Cart
Specifications
Dimensions
Maximum Measuring Range
200 ft
Details
Accuracy
±1/4" @ 100 ft
Color
Black / Yellow
Level Type
Manual
Magnification
20 x
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items