Motion
DW618PK

DEWALT
DW618PK

DW618PK
MI ITEM #03149218
MFR #DW618PK
List Price$374.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW618PK

DW618PK
MI ITEM #03149218
MFR #DW618PK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$374.58/each for your price

Overview

Mfr description
DW618PK 2 1/4HP VS CRDLS ROUTR COMB
  • 2-1/4 HP (maximum motor HP), 12.0 amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
  • Micro-fine, depth-adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
  • Adjustable, tool-free, steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Integral, through-the-column dust collection collects 95% of the dust and provides superior bit visibility
  • Quick-release motor latches for fast and easy motor pack removal for bit and base changes
  • Detachable cordset offers cordset serviceability and removes the need for a " shorty" cord motor pack
  • Precision-machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke
  • Spindle lock button allows for single-wrench bit changes
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
  • Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight
  • Nickel-plated motor housing for a smooth, long-lasting depth adjustment
  • Right or left switch and cordset location provides the ability to have the switch in your right or left hand
  • Flat top for easy bit and depth changes
  • Self-releasing, long, eight slotted collets for better bit retention and elimination of frozen bits
  • Five-position, adjustable turret stop assists in stepped or repeated plunge cuts
  • Easy to reach plunge lever and switch for superior control while routing
  • Micro-fine, depth-adjustment on plunge base 5/128" per turn for precise routing in veneer and inlays

Specifications

  • Power Source
    Corded
  • Router Type
    Fixed Base, Plunge Base
  • Collet Size
    1/2 in
  • Maximum Speed
    24000 rpm
  • Variable Speed
    Variable Speed
  • Handle Throttle Style
    Molded Rubber Handle
  • Power Rating
    2.25 hp, 12 A
  • Amperage
    12 A
  • Horsepower
    2.25 hp
  • Tool Weight
    10.1 lb
  • Material
    Steel (Motor)
  • Includes
    Kit Box
  • UPC_NO
    028877428093
  • Weight
    22.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought