Motion
DW252

DEWALT
DW252

Corded Screwdriver, Power Rating: 6A, Compatible Bit Size: #8, Weight: 2.8lb, Amperage: 6A
MI ITEM #03149241
MFR #DW252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW252

Corded Screwdriver, Power Rating: 6A, Compatible Bit Size: #8, Weight: 2.8lb, Amperage: 6A
MI ITEM #03149241
MFR #DW252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW252 0-4000RPM VSR DRYWALL SCRWDRVR 6
  • THIS PRODUCT HAS BEEN DISCONTINUED.

Specifications

  • Power Rating
    6 A
  • Compatible Bit Size
    #8
  • Maximum Speed
    4000 rpm
  • Variable Speed
    Variable Speed Not Included
  • Torque
    60 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Amperage
    6 A
  • Tool Weight
    2.8 lb
  • Weight
    4.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text