Motion
DW734

DEWALT
DW734

DW734
Mi Item #03149259
MFR #DW734
Price$711.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW734

DW734
Mi Item #03149259
MFR #DW734

Mfr description
DW734 12 1/2" PLANER
  • Powerful 15 amp, 20,000 rpm motor handles larger, deeper cuts in hardwoods Three-knife cutter head with 10,000 rpm cutter-head speed provides 96 cuts per inch, one of the finest finishes of any portable planer
  • Disposable, reversible knives deliver 30% more knife life and make knife change fast and easy Four-column carriage lock drastically reduces the movement that causes snipe
  • Extra-long infeed and outfeed tables provide 33-1/2" of material support Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$711.40/each

Specifications

Dimensions

  • Maximum Depth of Cut
    1/8 in
  • Maximum Width
    12-1/2 in
  • Tool Weight
    80 lb
  • Weight
    81.75 lbs

Details

  • Amperage
    15 A
  • Depth Capacity
    6 in
  • Includes
    Dust Hood
  • Maximum Speed
    10000 rpm
  • Power Rating
    15 A
  • Power Source
    Corded
  • UPC_NO
    028875207348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)