Motion
DW616

DEWALT
DW616

DW616
Mi Item #03149267
MFR #DW616
Price$231.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW616

DW616
Mi Item #03149267
MFR #DW616

Mfr description
DW616 1-3/4 MAX MOTOR HP FX BASE ROUTER
  • 1-3/4 HP (maximum motor HP), 11.0 amp motor provides the power to rout smoothly through the toughest hardwoods
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.69/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Plunge Depth
    1/64 in
  • Tool Weight
    7.1 lb
  • Weight
    10 lbs

Details

  • Amperage
    11 A
  • Handle Throttle Style
    Molded Rubber Handle
  • Horsepower
    1.75 hp
  • Includes
    Sub-Base Concentricity Gauge
  • Maximum Speed
    24500 rpm
  • Power Rating
    1.75 hp, 11 A
  • Power Source
    Corded
  • Router Type
    Fixed Base
  • UPC_NO
    028877301570
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)