Motion
DW618M

DEWALT
DW618M

DW618M
MI ITEM #03149290
MFR #DW618M
Price$241.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW618M

DW618M
MI ITEM #03149290
MFR #DW618M

Mfr description
DW618M 2 1/4 ELECTRONIC VS ROUTER MOTOR
  • 2-1/4 HP (maximum motor HP), 12.0 amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.89/each

Specifications

Dimensions

  • Collet Size
    1/2 in, 1/4 in
  • Tool Weight
    5.6 lb
  • Weight
    7.5 lbs

Details

  • Amperage
    12 A
  • Horsepower
    2.25 hp
  • Includes
    Wrench
  • Material
    Cast Aluminum (Base)
  • Maximum Speed
    24000 rpm
  • Power Rating
    2.25 hp, 12 A
  • Power Source
    Corded
  • UPC_NO
    028877335780
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)