Specifications
Dimensions
- Weight5.38 lbs
Details
- Accessory TypePlunge Base
- Features & Benefits• Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking• Integral, through-the-column dust collection collects 95% of the dust and provides superior bit visibility• Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke• Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings• Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control• Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight• Five-position, adjustable turret stop assists in stepped or repeated plunge cuts• Micro-fine depth adjustment on plunge base 5/128 in per turn for precise routing in veneer and inlays• Easy to reach plunge lever and switch for superior control while routing
- For Use WithDW616 Router, DW618 Router
- UPC_NO028877335933