Overview
Mfr description
DW6183 D-HNDL BASE DW616/618 ROUTER
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64 in increments and adjusts vertically for a constant switch/cordset location
- Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
- Quick-release motor latches for fast and easy motor pack removal for bit and base changes
- Detachable cordset offers cordset serviceability and removes the need for a in shorty in cord motor pack
- Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
- Two-position, rubber overmolded handle and low center of gravity design provide best-in-class comfort, balance, and control
- Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight
Specifications
- Accessory TypeD-Handle Base
- For Use WithDW616 Router, DW618 Router
- UPC_NO028877335940
- Features & Benefits• Micro-fine depth adjustment ring provides precise depth adjustments in 1/64 in increments and adjusts vertically for a constant switch/cordset location• Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking• Quick-release motor latches for fast and easy motor pack removal for bit and base changes• Detachable cordset offers cordset serviceability and removes the need for a in shorty in cord motor pack• Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings• Two-position, rubber overmolded handle and low center of gravity design provide best-in-class comfort, balance, and control• Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight
- Weight4.13 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data