Motion
DW735

DEWALT
DW735

DW735
Mi Item #03149320
MFR #DW735
Price$1,004.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW735

DW735
Mi Item #03149320
MFR #DW735

Mfr description
DW735 13" PLANER
  • Powerful 15 amp, 20,000 rpm motor handles larger cuts in wider materials with ease
  • Three-knife cutter head with 10,000 rpm cutter-head speed delivers 30% longer knife life and makes knife change faster and easier
  • Two-speed gear box allows users to change feed speed to optimizing cuts per inch at 96 or 179 CPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.31/each

Specifications

Dimensions

  • Maximum Depth of Cut
    1/8 in
  • Maximum Width
    13 in
  • Tool Weight
    92 lb
  • Weight
    91.75 lbs

Details

  • Amperage
    15 A
  • Depth Capacity
    6 in
  • Includes
    Dust Hose Adapter
  • Material
    Aluminum
  • Maximum Speed
    10000 rpm
  • Power Rating
    15 A
  • Power Source
    Corded
  • UPC_NO
    028877349046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)