Motion
DW618

DEWALT
DW618

DW618
Mi Item #03149370
MFR #DW618
Price$277.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW618

DW618
Mi Item #03149370
MFR #DW618

Mfr description
DW618 2-1/4 HP VS FIX BASE ROUTER
  • 2-1/4 HP (maximum motor HP), 12.0 amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.27/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Plunge Depth
    1/64 in
  • Tool Weight
    7.2 lb
  • Weight
    10 lbs

Details

  • Amperage
    12 A
  • Handle Throttle Style
    Molded Rubber Handle
  • Horsepower
    2.25 hp
  • Includes
    Wrench
  • Material
    Steel (Motor)
  • Maximum Speed
    24000 rpm
  • Power Rating
    2.25 hp, 12 A
  • Power Source
    Corded
  • Router Type
    Fixed Base
  • UPC_NO
    028877357461
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)