Motion
DW618D

DEWALT
DW618D

DW618D
MI ITEM #03149373
MFR #DW618D
List Price$336.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW618D

DW618D
MI ITEM #03149373
MFR #DW618D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$336.00/each for your price

Overview

Mfr description
DW618D 2-1/4 HP VS D-HNDL ROUTER
  • 2-1/4 HP (maximum motor HP), 12.0 amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
  • D-handle incorporates trigger switch with lock-on feature
  • Micro-fine, depth-adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Quick-release motor latches for fast and easy motor pack removal for bit and base changes
  • Detachable cordset offers cordset serviceability and removes the need for a " shorty" cord motor pack
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Two-position, rubber overmolded handle and low center of gravity design provide best-in-class comfort, balance, and control
  • Spindle lock button allows for single-wrench bit changes
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
  • Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight
  • Nickel-plated motor housing for a smooth, long-lasting depth adjustment
  • Flat top for easy bit and depth changes
  • Self-releasing, long, eight slot collets for better bit retention and elimination of frozen bits

Specifications

  • Power Source
    Corded
  • Collet Size
    1/2 in
  • Maximum Speed
    24000 rpm
  • Variable Speed
    Variable Speed
  • Handle Throttle Style
    D-Handle
  • Power Rating
    2.25 hp, 12 A
  • Plunge Depth
    1/64 in
  • Amperage
    12 A
  • Horsepower
    2.25 hp
  • Tool Weight
    8.2 lb
  • Material
    Steel (Motor)
  • Includes
    Wrench
  • UPC_NO
    028877357478
  • Weight
    10.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text