Motion
D28499X

DEWALT
D28499X

Angle Grinder - Corded, 6000 rpm, 15 A, 5.3 hp, 9 in Max Disc Size
MI ITEM #03149388
MFR #D28499X
Price$327.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D28499X

Angle Grinder - Corded, 6000 rpm, 15 A, 5.3 hp, 9 in Max Disc Size
MI ITEM #03149388
MFR #D28499X

Mfr description
D28499X 7" & 9" LARGE ANGLE GRINDER
  • Epoxy coated field and armature provide long service life against abrasion from airborne debris
  • Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
  • Low profile gear case allows for work in tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.42/each

Specifications

Dimensions

  • Maximum Disc Size
    9 in
  • Overall Length
    20.7 in
  • Spindle Size  
    5/8-11 in
  • Weight
    18.22 lbs

Details

  • Amperage
    15 A
  • Handle Style
    Right Angle Handle
  • Horsepower
    5.3 hp
  • Includes
    9 in Guard
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    6000 rpm
  • Power Rating
    15 A
  • Power Source
    Corded
  • UPC_NO
    028877371306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)