Overview
Mfr description
DW7350 PORTABLE PLANER STAND
- Maximum versatility
- Durable and stable under heavy loads
- Easy movement and storage of planer and stand
Specifications
- Accessory TypeMobile Stand
- For Use WithDW735 13" Thickness Planer
- UPC_NO028877374260
- IncludesStand
- Weight54.55 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data