Motion
DW7351

DEWALT
DW7351

DW7351
MI ITEM #03149393
MFR #DW7351
List Price$74.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW7351

DW7351
MI ITEM #03149393
MFR #DW7351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.37/each for your price

Overview

Mfr description
DW7351 FOLDING TABLES FOR DW735 PLANER
  • Provides additional material support for DW735 13" Three Knife, Two Speed Thickness Planer

Specifications

  • Accessory Type
    Folding Table
  • For Use With
    DW735 13" Thickness Planer
  • Size
    13 in
  • UPC_NO
    028877374277
  • Includes
    Two Tablet
  • Weight
    7.625 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text