Specifications
Dimensions
- Size13 in
- Weight0.72 lbs
Details
- Accessory TypeDisposable Reversible Knives
- For Use WithDW735 13" Thickness Planer
- UPC_NO028877374284
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)