Motion
DW7232

DEWALT
DW7232

Work Piece Support and Length Stop - Size: 6 in
MI ITEM #03149406
MFR #DW7232
List Price$37.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW7232

Work Piece Support and Length Stop - Size: 6 in
MI ITEM #03149406
MFR #DW7232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.71/each for your price

Overview

Mfr description
DW7232 MATERIAL SUPPORT AND STOP
  • Work stops/supports can be repositioned quickly anywhere along the rail
  • Material support supports work piece when cutting
  • Flip-up stop for fast conversion to a cut stop
  • Adjustable height from 3 7/8 in to 6 in to match any miter saw table height
  • Compatible with DW723, DWX723 and DWX724 Miter Saw Stands

Specifications

  • Accessory Type
    Work Piece Support and Length Stop
  • For Use With
    DW723 Universal Miter Saw Workstation
  • Size
    6 in
  • UPC_NO
    028877414287
  • Weight
    2.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text