Motion
D24000

DEWALT
D24000

Top Handle Cordless Circular Saw - 10 in Blade Diameter
MI ITEM #03149408
MFR #D24000
Price$1,212.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D24000

Top Handle Cordless Circular Saw - 10 in Blade Diameter
MI ITEM #03149408
MFR #D24000

Mfr description
D24000 HEAVY DUTY 10 WET TILE SAW
  • Cutting capacity to rip cut 25 in. or 28 in. with a plunge, and cut 18 in. x 18 in. tile on a diagonal
  • Lightest saw in its class at 69 lbs., allowing one person to carry it onto the jobsite
  • Cut line indicator and stainless steel rollers provide stable, accurate cutting to within 1/32 in. over 18 in. cuts Powerful 1.5 HP motor cuts through dense porcelain, ceramic, granite, marble, and glass tiles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,212.70/each

Specifications

Dimensions

  • Blade Diameter
    10 in
  • Depth of Cut
    3-3/4 in
  • Overall Length
    34 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Blade Side
    Right
  • Coolant Lines
    Coolant Lines Not Included
  • Features & Benefits
    • Cutting capacity to rip cut 25 in. or 28 in. with a plunge, and cut 18 in. x 18 in. tile on a diagonal• Lightest saw in its class at 69 lbs., allowing one person to carry it onto the jobsite• Cut line indicator and stainless steel rollers provide stable, accurate cutting to within 1/32 in. over 18 in. cuts Powerful 1.5 HP motor cuts through dense porcelain, ceramic, granite, marble, and glass tiles• Rigid aluminum frame and arm is built to last on the jobsite and maintains alignment of the blade and cart• Side and rear water extensions direct water back into the tub, keeping the workspace and surrounding areas clean• Ability to adjust the pump's water feed and the nozzles at the blade in order to minimize water spray• Integrated beveling to quickly make angled cuts up to 45°• Convenient onboard storage for side extension, miter guide, blade wrench and hex wrench
  • Includes
    Stand
  • Metal Cutting
    Not Metal Cutting
  • Power Rating
    15 A
  • Saw Style
    Top Handle
  • UPC_NO
    028877414294
  • Worm Dive
    Worm Drive Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)