Overview
Mfr description
DW7342 12 1/2" DISPOSABLE PLANER KNIVES
- M2 laminated tool steel stays sharper and lasts longer than conventional knife materials
- Machined locator pins make alignment of new knives fast and easy
Specifications
- Accessory TypeDisposable Reversible Knives
- For Use WithDW734 12-1/2" Thickness Planer
- Size12-1/2 in
- UPC_NO028877432595
- Weight0.697 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data