Overview
Mfr description
DCS16200 2" 2500 COUNT STRAIGHT NAILS
- 16 Gauge Finish"
Specifications
- Accessory TypeFinish Nail
- For Use WithD51257K 15 Gauge Finish Nailer, D51276K 15 Gauge Finish Nailer
- Size2 (Length) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data