Specifications
Dimensions
- Size2-1/2 (Length) in
Details
- Accessory TypeFinish Nail
- For Use WithD51257K 15 Gauge Finish Nailer, D51276K 15 Gauge Finish Nailer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)