Motion
D24001

DEWALT
D24001

Stand - Metal Material
Mi Item #03149477
MFR #D24001
Price$74.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D24001

Stand - Metal Material
Mi Item #03149477
MFR #D24001

Mfr description
D24001 TILE SAW STAND
  • Folds for easy transport
  • Adjusts to four height positions for user customization
  • Robust all-metal construction provides durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.55/each

Specifications

Dimensions

  • Weight
    21.84 lbs

Details

  • Accessory Type
    Stand
  • For Use With
    D24000 10 " Wet Tile Saw
  • Material
    Metal
  • UPC_NO
    028877501291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)