Specifications
Dimensions
- Weight0.5 lbs
Details
- Accessory TypeFilter
- Filter TypeHepa Filter
- UPC_NO028877537146
Overview
Mfr description
DC5151H REPLACEMENT HEPA FILTER
- Fits DC515
- HEPA filter traps 99.97% of dust as small as 0.3 microns
- Wet/dry filter eliminates change overs
- Washable filter- tap or water rinse to clean