Motion
D24000S

DEWALT
D24000S

D24000S
MI ITEM #03149490
MFR #D24000S
List Price$1,266.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D24000S

D24000S
MI ITEM #03149490
MFR #D24000S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,266.62/each for your price

Overview

Mfr description
D24000S D24000 W/STAND
  • Cutting capacity to rip cut 25 in. or 28 in. with a plunge, and cut 18 in. x 18 in. tile on a diagonal
  • Lightest saw in its class at 69 lbs., allowing one person to carry it onto the jobsite
  • Cut line indicator and stainless steel rollers provide stable, accurate cutting to within 1/32 in. over 18 in. cuts Powerful 1.5 HP motor cuts through dense porcelain, ceramic, granite, marble, and glass tiles
  • Rigid aluminum frame and arm is built to last on the jobsite and maintains alignment of the blade and cart
  • Side and rear water extensions direct water back into the tub, keeping the workspace and surrounding areas clean
  • Ability to adjust the pump's water feed and the nozzles at the blade in order to minimize water spray
  • Integrated beveling to quickly make angled cuts up to 45°
  • Convenient onboard storage for side extension, miter guide, blade wrench and hex wrench
  • Lightweight folding stand easily sets up on the job and stores in the truck.

Specifications

  • Power Rating
    15 A
  • Depth of Cut
    3-3/4 in
  • Blade Diameter
    10 in
  • Wet Saw
    Wet Saw
  • Masonry Saw Style
    Wet Tile
  • Amperage
    15 A
  • Horsepower
    1.5 hp
  • Overall Length
    34 in
  • Tool Weight
    69 lb
  • UPC_NO
    028877518503
  • Weight
    155 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text