Motion
DW0521

DEWALT
DW0521

Drill Bit Adapter - Chuck Adapter, Hex
Mi Item #03149540
MFR #DW0521
Price$84.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW0521

Drill Bit Adapter - Chuck Adapter, Hex
Mi Item #03149540
MFR #DW0521

Mfr description
DW0521 QUICK CONNECT 3/8" IMPACT CHUCK
  • 1/4 in hex quick connect allows users to easily change from fastening to drilling
  • Single sleeve design allows for single handed tightening
  • Built with all-metal construction for maximum durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.19/each

Specifications

Dimensions

  • Adapter Shank Size
    1/4 in

Details

  • Adapter Shank Type
    Hex
  • Adapter Type
    Chuck Adapter
  • Material
    Steel
  • UPC_NO
    028877531588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)