Motion
DW840K

DEWALT
DW840K

Angle Grinder - Corded, 8000 rpm, 13 A, 3 hp, 7 in Max Disc Size
Mi Item #03149566
MFR #DW840K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW840K

Angle Grinder - Corded, 8000 rpm, 13 A, 3 hp, 7 in Max Disc Size
Mi Item #03149566
MFR #DW840K

Mfr description
DW840K 7" MEDIUM ANGLE GRINDER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Disc Size
    7 in
  • Overall Height
    120 mm
  • Overall Length
    16.1 in
  • Spindle Size  
    5/8-11 in
  • Weight
    19.25 lbs

Details

  • Amperage
    13 A
  • Handle Style
    Right Angle Handle
  • Horsepower
    3 hp
  • Includes
    2 Position Side Handle
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Manufacturer Upc Number
    028877543932
  • Maximum Speed
    8000 rpm
  • Power Rating
    13 A
  • Power Source
    Corded
  • UPC_NO
    028877543932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)