Motion
D55146

DEWALT
D55146

Air Compressor - Portable, Electric Motor, Oilless, 4-1/2 gal Tank Capacity, 1.6 hp, 200 psi, 120 V, 5.2 @ 100 psi ft³/min
MI ITEM #03149591
MFR #D55146
Your Price$783.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D55146

Air Compressor - Portable, Electric Motor, Oilless, 4-1/2 gal Tank Capacity, 1.6 hp, 200 psi, 120 V, 5.2 @ 100 psi ft³/min
MI ITEM #03149591
MFR #D55146

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$783.68/each(List $940.41)

Overview

Mfr description
D55146 200PSI 4.5 GAL OIL FREE HP COMP
  • 200 psi max tank storage pressure provides a user with 80% more usable air than the industry leader
  • 5.0 SCFM @ 90 psi allows the compressor to recover quickly after its initial tank charge is exhausted
  • Vertical stand feature and collapsible handle allows a user to save space by transporting or storing the compressor in a vertical position
  • 78 dBA operational noise level for a quieter work environment
  • 10" non-flat foam tires allow for easy transportation around the jobsite
  • EHP® (efficient high pressure) technology allows for longer pump and motor life
  • Oil-free, maintenance-free pump for convenient use
  • EHP motor allows the compressor to be run with an extension cord (12-gauge or heavier, 50' or less) due to consistent amp draw requirement of the compressor
  • High flow coupler allows for maximum nailer performance
  • Metal console panel provides a display area as well as protects the gauges, couplers and regulator
  • High flow coupler allows for maximum nailer performance
  • 2" gauges allow for an easy-to-read surface

Specifications

  • Portable Or Stationary
    Portable
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Oilless
  • Horsepower
    1.6 hp
  • Air Pressure
    200 psi
  • Tank Capacity
    4-1/2 gal (US)
  • Maximum Air Flow
    5.2 cfm
  • Speed
    1750 rpm
  • Sound Level
    78 dB(a)
  • Drive Style
    Direct Drive
  • Amperage
    15 A
  • Voltage
    120 V
  • Length
    33-1/2 in
  • Overall Height
    23 in
  • Overall Width
    15 in
  • Tank Material
    Cast Iron
  • Tool Weight
    85 lb
  • UPC_NO
    885911540001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text