Motion
D55154

DEWALT
D55154

Air Compressor - Stationary, Electric Motor, Not Oilless, 4 gal Tank Capacity, 1.1 hp, 120 V, 3.8 @ 100 psi ft³/min
MI ITEM #03149594
MFR #D55154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D55154

Air Compressor - Stationary, Electric Motor, Not Oilless, 4 gal Tank Capacity, 1.1 hp, 120 V, 3.8 @ 100 psi ft³/min
MI ITEM #03149594
MFR #D55154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D55154 125PSI 4 GAL TWIN TANK ON DOLLY
  • 4.0 CFM delivered at 90 PSI pump provides rapid recovery
  • Oil lubricated pump improves durability
  • Cast iron cylinder enhances pump life
  • 10" pneumatic wheel and handle kit for ease of mobility
  • Top load panel with positioning holes allows unit to transport loads up to 100 lbs
  • High-flow regulator for increased performance
  • Run multiple tools from dual universal quick couplers
  • Ball valve drain allows for quick and thorough tank draining
  • Convenient cord wrap for easy storage
  • Dual soft start valves assist in cold weather start-up
  • Comes with compressor oil and control panel with two universal quick couplers

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    1.1 hp
  • Tank Capacity
    4 gal (US)
  • Maximum Air Flow
    3.8 cfm
  • Speed
    3400 rpm
  • Drive Style
    Direct Drive
  • Amperage
    15 A
  • Voltage
    120 V
  • Number of Tanks
    1
  • Length
    22 in
  • Overall Height
    23 in
  • Overall Width
    18-1/2 in
  • Tank Material
    Cast Iron
  • Tool Weight
    61 lb
  • UPC_NO
    028877562551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text