Motion
D55168

DEWALT
D55168

Air Compressor - Portable, Electric Motor, Oilless, 15 gal Tank Capacity, 1.8 hp, 200 psi, 120 V, 5.4 @ 100 psi ft³/min
Mi Item #03149617
MFR #D55168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D55168

Air Compressor - Portable, Electric Motor, Oilless, 15 gal Tank Capacity, 1.8 hp, 200 psi, 120 V, 5.4 @ 100 psi ft³/min
Mi Item #03149617
MFR #D55168

Mfr description
D55168 1.9HP 200PSI OIL FREE HP COMP
  • 5.0 SCFM @ 90 PSI allows for quick compressor recovery times
  • 225 PSI max tank storage pressure allows for longer air tool run times
  • 78 dBA (tested per ISO3744) operational noise level for a quieter work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24-1/2 in
  • Overall Height
    44-3/4 in
  • Overall Width
    22 in
  • Tool Weight
    92 lb

Details

  • Air Pressure
    200 psi
  • Amperage
    15 A
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    1.8 hp
  • Maximum Air Flow
    5.4 cfm
  • Oilless Compressor
    Oilless
  • Portable Or Stationary
    Portable
  • Sound Level
    78 dB(a)
  • Speed
    1750 rpm
  • Tank Capacity
    15 gal (US)
  • Tank Material
    Cast Iron
  • UPC_NO
    885911540018
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)