Motion
LRT354034
Inner Ring - 35 mm Bore, 40 mm OD
MI ITEM #03158731
MFR #LRT354034
Your Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 40 mm OD
MI ITEM #03158731
MFR #LRT354034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.39/each(List $45.30)

Overview

Mfr description
LRT354034 INNER RACE

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354034
  • Weight
    0.17 lb
  • Overall Width
    34 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT354034 is a needle roller bearing inner ring with a 35 mm bore diameter, 40 mm outside diameter, 34 mm overall width, and 0.17 lb weight, built to provide a precision raceway surface in industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text