Motion
PLD-108 X 9
Pillow Block Take-Up Frame - Saddle Mount Type, 9.0000 in Travel, 20.5000 in Bolt Center, 22.0000 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #03158804
MFR #PLD-108 X 9
Price$282.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 9.0000 in Travel, 20.5000 in Bolt Center, 22.0000 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #03158804
MFR #PLD-108 X 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.45/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    20.5000 in
  • Overall Height
    2.7500 in
  • Overall Length  
    22.0000 in
  • Travel  
    9.0000 in

Details

  • Frame Type
    Saddle Mount

Overview

Mfr description
PLD-108X9 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought