Motion
UCFC218D1

NTN
UCFC218D1

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #03158845
MFR #UCFC218D1
Your Price$1,056.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC218D1

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #03158845
MFR #UCFC218D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,056.94/each(List $1,268.33)

Overview

Mfr description
UCFC218D1 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Overall Length
    10.4375 in
  • Bolt Circle Diameter
  • Bearing Number
    UC218D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    2.6719 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.7969 in
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • End Type
    Open
  • Length Through Bore
    3-51/64 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFC
  • Standards Met
    JIS
  • Replacement Bearing
    UC218D1
  • Housing ID
    FC218D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359214024
  • UPC_NO
    4547359214024
  • Weight
    29.23 lbs
  • Outside Diameter
    10.4375 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text