Overview
Mfr description
UCP212-36 PILLOW BLOCK BEARING-2-1/4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-1/4 in
- UPC_NO80067516045
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data