Motion
16020
Cleaner/degreaser - 16 oz, Aerosol Can
MI ITEM #03158922
MFR #16020
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner/degreaser - 16 oz, Aerosol Can
MI ITEM #03158922
MFR #16020

Mfr description
16020 LUBRI-CLEAN CLEANER/DEGREASER AERO
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Container Size/Type
    16 oz Aerosol Can
  • Package Size
    16 oz, 454 g
  • Size
    16 oz, 454 g
  • Weight
    16 oz, 454 g

Details

  • Application
    Electrical Contact Cleaner
  • Capacity
    16 oz, 473.176 mL
  • Cleaner Type
    Non-Flammable
  • Concentration
    Ready-to-Use
  • Container Capacity
    16 oz, 473.176 mL
  • Container Type
    Aerosol Can
  • Description
    High-Performance, Non-Flammable Cleaner and Degreaser
  • Flammability
    Not Flammable
  • Food Grade
    False
  • For Use With
    Electrical Contacts, Plastics
  • Form
    Spray
  • Plastic Safe
    Yes
  • Product Line
    Lubri-Clean
  • Surfaces Cleaned
    Electrical Contacts, Plastics
  • Type
    Aerosol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)