Motion
LRTZ324037
Inner Ring - 32 mm Bore, 40 mm OD
Mi Item #03159116
MFR #LRTZ324037
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 40 mm OD
Mi Item #03159116
MFR #LRTZ324037

Mfr description
LRTZ 324037
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    40 mm
  • Overall Width
    37 mm
  • Weight
    0.29 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    50300 N
  • Long Description
    The LRTZ324037 is a needle roller bearing inner ring with a 32 mm bore diameter, 40 mm outside diameter, 37 mm overall width, and 0.29 lb weight, engineered for increased load support in industrial machinery.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ324037
  • Max Rpm
    5000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    88300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)