Motion
SB 22208 W33 TSS VA

MCGILL
SB 22208 W33 TSS VA

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Sealed, CN
MI ITEM #03159153
MFR #SB 22208 W33 TSS VA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22208 W33 TSS VA

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Sealed, CN
MI ITEM #03159153
MFR #SB 22208 W33 TSS VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SB 22208 W33 TSS VA BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • High temperature seal on both sides
  • High temperature grease
  • Standard internal clearance

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    450° F
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    Maximum of +450 °F
  • Cage Material
    Steel Cage
  • Seal Type
    High Temperature
  • Bearing Material
    52100 Bearing Steel
  • Precision Rating
    ISO 15-2008
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.039 in
  • Series
    222
  • Manufacturer Catalog Number
    SB 22208 W33 TSS VA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166110987
  • UPC_NO
    726166110987
  • CAD Drawing
  • Roller Material
    52100 Bearing Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text