Motion
B1U-K-212R-DRY MOD

DODGE
B1U-K-212R-DRY MOD

Roller Insert Bearing - Tapered Roller Bearing, 2.7500 in Bore Dia., 5.8750 in OD, Set Screw
Mi Item #03159164
MFR #B1U-K-212R-DRY MOD
Price$2,309.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-K-212R-DRY MOD

Roller Insert Bearing - Tapered Roller Bearing, 2.7500 in Bore Dia., 5.8750 in OD, Set Screw
Mi Item #03159164
MFR #B1U-K-212R-DRY MOD

Mfr description
057513 B1U-K-212R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,309.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Bore Length
    3.7500 in
  • Outside Diameter  
    5.8750 in

Details

  • Dynamic Load Capacity
    11120 lbf
  • Grease Type
    None
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    057513
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)