Overview
Mfr description
SS073B01-05C (ROHS COMPLIANT)
- S070 series, base mounted, body ported manifolds
- Bar base, separable base and stacking type available
- Electrical entry: grommet/plug lead
- Stations: 02-20
- Barb fittings for stacking type and female screws for bar base
Specifications
- For Use With SeriesS070
- Pressure Port SizeM5 x 0.8
- Exhaust Port SizeM5 x 0.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data