Motion
D-RNK
Inline Solid Trimmer,NPN Rail
Mi Item #03159362
MFR #D-RNK
Price$99.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid Trimmer,NPN Rail
Mi Item #03159362
MFR #D-RNK

Mfr description
D-RNK INLINE SOLID TRIMMER,NPN RAIL
  • Amplifier unit for trimmer switch
  • Enclosure: IP40
  • Mounting: DIN or direct
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.14/each

Specifications

Dimensions

  • Weight
    70 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Grommet
  • Mounting Type
    Direct
  • Series
    D-
  • Switch Action
    NPN(2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)