Motion
53232-MP
Ball Thrust Bearing - Single-Direction, 160 mm Bore, 225 mm OD, 2.1563 in Width
MI ITEM #03159496
MFR #53232-MP
List Price$6,659.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 160 mm Bore, 225 mm OD, 2.1563 in Width
MI ITEM #03159496
MFR #53232-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,659.59/each for your price

Overview

Mfr description
53232-MP

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Finish Coating
    Uncoated
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    240000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    1900 rpm
  • Cage Material
    Brass
  • Fillet Radius
    1.5 mm
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Manufacturer Product Page
  • UPC_NO
    4012801322812
  • Max Operating Temperature
    302 °F
  • Weight
    13.922 lbs
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought