Motion
50078801
Hydraulic Gauge - 3000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #03159499
MFR #50078801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 3000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #03159499
MFR #50078801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213.53 2.5 3000PSI/BAR 1/4 CBM RS
  • Nominal case size: 2-1/2” (68 mm)
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
  • Removable window: No
  • Dial material: White ABS
  • Bezel ring type/material: Crimp on SS
  • Liquid fillable gauge: Yes
  • Case-to-socket O-ring material: EPDM—factory glycerin-filled; Viton—dry or factory silicone filled
  • Pointer material/type: Black aluminum
  • Adjustable pointer: No
  • Accuracy: +2-1/2% of span ASME B40.100 Grade A
  • Media operating temperature: Max. 140°F
  • Ambient operating temperature: -40°F to 140°F dry; -4°F to 140°F glycerine filled; -40°F to 140°F silicone filled
  • Thread size: 7/16"-20 NPT

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    3000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    EPDM
  • Dial Material
    ABS
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    54 mm
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text