Overview
Mfr description
585588 98198 NEEDLE20GA1/4"SSPINK 50PK
Specifications
- TypeNeedle
- For Use WithLoctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators
- MaterialStainless Steel
- Opening Size1/4 in
- Package Quantity50
- UPC_NO079340981980
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data