Motion
98367
Adhesive Mixing Nozzle - 1:1, 2:1 Mix Ratio, Qty 1000
MI ITEM #03159558
MFR #98367
List Price$1,645.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1 Mix Ratio, Qty 1000
MI ITEM #03159558
MFR #98367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,645.75/pk for your price

Overview

Mfr description
570635 98367 9.3MM SNAP TIP MIX NOZZ

Specifications

  • Type
    Mixing Nozzle
  • For Use With
    Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators
  • Opening Size
    9.3 mm
  • Cartridge Size
    200 ml, 400 ml
  • Mix Ratio
    1:1, 2:1
  • Package Quantity
    1000
  • UPC_NO
    079340983670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text